Beli oil separator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TAISEI GIKEN Oil Purification Apparatus Oil Water Separator
    Mulai

    Rp87.999.900

    TAISEI GIKEN Oil Purification Apparatus Oil Water Separator
    atribut:
    • Size (mm): 170x210x490
    • Outer Diameter: 3/8
    • Accessories: Elementx1 piece (Attach to the machine), Bamboo Shoot (BS)x4 pieces, Toyoron Hosex2 pieces (1.5 m), Hose Bandx4 pieces
    • Conditions Of Compliance: high water content
    • Flow Rate at 50/60Hz (L/minute): 1.2/1.4
    • Housing Capacity (L): 1.5
    • IN Aperture: 1/4
    • Package Size (mm): 350x350x590
    • Power Consumption (W): 25
    • Power Supply (V AC): 100/200/220
    • Pressure Warning (MPa): 0.3
  2. FATOOLS Oil Separator Puller
    Mulai

    Rp3.399.900

    FATOOLS Oil Separator Puller
    atribut:
    • Size (mm): 15-100
  3. INGERSOLL RAND Air Compressor Separator Kit
    Mulai

    Rp8.299.900

    INGERSOLL RAND Air Compressor Separator Kit
    Deskripsi:
    These separator kits are installed in the compressor's discharge line and are intended for specific models or series of rotary screw air compressors.
    atribut:
    • UNSPSC: 40151610
    • Includes: Element; O-Ring
  4. YTH Keranjang Industri Perforated Besar (Storage Basket)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp99.900

  5. COPELAND Filter Dryer
    BARU
    Mulai

    Rp139.900

    COPELAND Filter Dryer
    Deskripsi:
    The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
  6. Omega Synthetic Air & Refrigeration Compressor Oil
    Mulai

    Rp9.699.900

    Omega Synthetic Air & Refrigeration Compressor Oil
    Deskripsi:
    “Ultra High-Performance” Oil for Refrigerating & Air CompressorsBased on cutting-edge synthetic chemistry, Omega 615 delivers a new “wrap” performance for a wide range of compressors [including refrigeration compressors], unmatched by conventional lubricants. Its special PAO (polyalphaolefin) blend formulation, along with its anti-oxidation, rust-fighting and anti-foaming properties, give Inui’s specialty lubricants unmatched performance in rotary screw and rotary vane compressors, with ISO VG 100 for conventional reciprocating compressors.Under real-world and long-term operating conditions, Omega 615 offers unparalleled oxidation stability. Conventional compressor oils, due to their unstable properties, become thicker, experience changes in viscosity characteristics, and tend to corrode the surfaces they come into contact with, due to a tendency to increase their TAN (Total Acid Number).On the other hand, Omega 615 is highly resistant to oxidation and does not leave behind harmful penile deposits and carbon, thereby greatly reducing, and in certain circumstances, eliminatingCompressor cleaning maintenance. Regular use of Omega 615 dramatically extends oil change periods and reduces oil consumption and repair frequency, which directly impacts the operating costs of compression equipment. Designed to be SpecialOmega 615 provides improved wear protection at high temperatures and also prevents the formation of deposits in low-temperature systems, such as refrigeration compressors. Due to its improved anti-oxidation and lubricating properties, Omega 615 improves compressor efficiency and reduces exhaust valve deposits.Due to its significantly higher oxidation stability, Omega 615 ISO VG 46 is particularly suitable for use in roll screw and rotary vane compressors, where operating temperatures typically exceed 100° – 110°C, and where significant foaming occurs, which quickly degrades the performance of conventional compressor oils.Omega 615 ISO VG 100 is recommended for conventional reciprocating compressors that require higher viscosity for optimal performance.Also, due to Omega 615's exceptional stability at very low temperatures, Inui oil outperforms the best refrigeration compressor oils (which can only work down to a pour point of –40°C), while Omega 615's pour point is –57°C.
    atribut:
    • Packaging: Container
  7. Chicago Pneumatic Air Compressor Separator Kit
    Mulai

    Rp4.899.900

    Chicago Pneumatic Air Compressor Separator Kit
    Deskripsi:
    These separator kits are installed in the compressor's discharge line and are intended for specific models or series of rotary screw air compressors.
    atribut:
    • UNSPSC: 40151610
    • Compatible Product Type: Rotary Screw Air Compressors
    • Fluid Compatibility: Oil
    • Includes: Air/Oil Separator
  8. COPELAND Cooling Filter Dryers (Filter AC)
    Mulai

    Rp1.199.900

  9. Enerpac Hydraulic Cylinder 30 Ton (Double Acting) Hollow Plunger
    Mulai

    Rp67.999.900

    Enerpac Hydraulic Cylinder 30 Ton (Double Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Relief valves prevent damage in case of over-pressurization- Baked enamel finish for increased corrosion resistance- Collar threads enable easy fixturing- Double-acting operation for fast retraction- Nickel-plated, floating center tube increases product life- Hollow plunger allows for both pull and push forces- CR-400 couplers and dust caps included on all models- Plunger wiper reduces contamination, extending cylinder life
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 30
    • Maximum Cylinder Capacity Advance (kN): 326
    • Cylinder Effective Area Advance (cm²): 46.6
    • Cylinder Effective Area Retract (cm²): 30.4
    • Material: Steel
    • Plunger Diameter F (mm): 54.1
    • Plunger Internal Thread O (inch): 19/16- 16 un
    • Plunger Thread Length P (mm): 19
    • Plunger Type: Hollow
    • Return Type: Double-Acting, Hydraulic Return
    • Saddle Diameter J (mm): 54
    • Saddle Protrusion from Plunger K1 (mm): 9.7
    • Surface Treatment: Paint
  10. MANN-FILTER Compressed Air-Oil Separation
    Mulai

    Rp909.900

    MANN-FILTER Compressed Air-Oil Separation
    Deskripsi:
    MANN-FILTER air deoiling boxes reliably separate oil from the compressed air in compressors and vacuum pumps. They ensure clean air, prolong the service life of the devices and provide optimal performance. High-quality media for the air deoiling boxes from the technology leader MANN-FILTER ensure a high separation rate and a low residual oil content. This minimizes oil loss and leads to low energy and oil consumption over the entire service life.
  11. Orient Oil Compressor Oil
    Mulai

    Rp119.900

    Orient Oil Compressor Oil
    Deskripsi:
    Orient Oil Compressor dirancang khusus untuk kompresor angin,diformulasikan dari bahan dasar mineral yang bermutu tinggi membuat kompresor bertahan dalam waktu yang sangat lama
    atribut:
    • Viscosity: ISO VG 68
    • Volume (ml): 1000
  12. SPEEDAIRE Compressed Air Liquid Separator (Separator Air Kompresor)
    Mulai

    Rp3.099.900

    SPEEDAIRE Compressed Air Liquid Separator (Separator Air Kompresor)
    Deskripsi:
    These separators remove bulk water and oil from compressed air and are typically installed downstream from an air compressor and aftercooler to prevent water and oil from entering the air supply and damaging equipment such as air dryers.
    atribut:
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Body Material: Aluminium
    • Drain Type: Automatic
    • Filtered Substance: Moisture
    • For Fluid Type: Compressed Air; Gas
    • For Substance Type: Air; Gas
    • Maximum Operating Temperature (°F): 176
    • Minimum Operating Temperature (°F): 35
  13. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  14. Hoda AC Pipe (Pipa AC)
    Mulai

    Rp389.900

    Hoda AC Pipe (Pipa AC)
    Deskripsi:
    PIPA AC HODA 2330, Tebal 0.6mmPipa set ukuran 1/4 + 3/8inch, panjang 30 meter(Untuk AC Kapasitas 0.5 - 1 PK)
  15. WILKERSON Compressed Air Liquid Separator
    Mulai

    Rp5.399.900

    WILKERSON Compressed Air Liquid Separator
    Deskripsi:
    These separators remove bulk water and oil from compressed air and are typically installed downstream from an air compressor and aftercooler to prevent water and oil from entering the air supply and damaging equipment such as air dryers.
    atribut:
    • UNSPSC: 40151610
    • Air Inlet Size (inch): 3/4
    • Air Inlet Type: NPT
    • Air Outlet Size (inch): 3/4
    • Air Outlet Type: NPT
    • Body Material: Zinc
    • Bowl Guard Material: Metal
    • Drain Included: Yes
    • Drain Type: Automatic
    • Filtered Substance: Water
    • For Substance Type: Liquid
    • Manufacturer Part Number: WSA-06-FM0
    • Maximum Flow @ 100psi (cfm): 100
    • Maximum Flow Rate (CFM): 100
    • Maximum Operating Pressure (psi): 200
    • Maximum Operating Temperature (°F): 150
    • Minimum Operating Temperature (°F): 32
    • Outlet Size (inch): 3/4 NPT
    • Outside Diameter (inch): 4-5/8
    • Overall Depth (inch): 10
    • Overall Length (inch): 10
    • Overall Width (inch): 4-5/8
    • Pressure Drop (psid): 1
    • Seal Material: Nitrile
    • Type: Automatic Internal Drain
    • Weight (lbs): 6
  16. Insize Portable Eddy Current Flaw Detector
    BARU
    Mulai

    Rp469.999.900

    Insize Portable Eddy Current Flaw Detector
    atribut:
    • Detection Frequency: 2
    • Display: time base, impedance plane
    • Phase Adjustment (°): 360 (1 step)
    • Type: Probe type: bridge
Daftar Harga oil separator Terbaru November 2026
TAISEI GIKEN Oil Purification Apparatus Oil Water SeparatorRp87.999.900
FATOOLS Oil Separator PullerRp3.399.900
Future Star Oil SeparatorRp709.900
INGERSOLL RAND Air Compressor Separator KitRp8.299.900
Hitachi Industrial Equipment Systems Oil separator cocklingRp359.900
FOMAC Oil Separator MachineRp5.699.900
YTH Keranjang Industri Perforated Besar (Storage Basket)Rp99.900
COPELAND Filter DryerRp139.900
Omega Synthetic Air & Refrigeration Compressor OilRp9.699.900
Chicago Pneumatic Air Compressor Separator KitRp4.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)